References
Gühring:162 6.003
Rubix:342A2271
Manufacturer :9001620060030
EAN:4031093005814

Product details : GUHRING 00162 006.003 MACHINE TAPS 9001620060030
HSS tap, GUN entry, series 162. DIN EN 22568, through-hole threading.
HSS threading die M 6X0,5 DIN EN 22568RN
Technical specifications
Attributes
| Threading | m 6 |
|---|---|
| Cage diameter | 20 mm |
| Thread | 0.5 mm |
| Body material | hss |
| Cage thickness | 5 mm |
| Tolerance | 6g |
| Type | through thread |
Show UNSPSC/ECL@SS
£ 38.58 excl. VAT
/ Each
£ 46.30 incl. VAT
- Usually arrives within 14 working days
