Split Die
Threading | m14x2 |
---|---|
Type | split die |
Cage diameter | 38.1 mm |
Logistic Weight | 71 g |
---|---|
Packaged dimensions (D x W x H) | 45x45x15 mm |
Package weight | 71 g |
Threading | m14x2 |
Type | split die |
Cage diameter | 38.1 mm |
Cage thickness | 13 mm |
Body material | hss |
Die-stock type | split |
Diameter | 14 mm |
Usually arrives within 14 working days