BAHCO 3802-500-38-2.00-6 POWER HACK BAHCO HSS


Hacksaw Blade

References
bahco:3802-500-38-2.00-6
rubix:122A2121
ean:7311518111977
brand logo
brand logo
Technical specifications
Centre-centre hole500 mm
Thickness2 mm
Body materialHSS
See all Specifications

Product details : BAHCO 3802-500-38-2.00-6 POWER HACK BAHCO HSS


Strengths

•Designed for cutting almost any material
If the chips are burnt, feed pressure is too high
If tooth cracks appear, feed pressure is too high

Technical specifications


Attributes
Logistic Weight275 g
Centre-centre hole500 mm
Thickness2 mm
Body materialHSS
Show UNSPSC/ECL@SS
£ 45.21 excl. VAT
/ Each
£ 54.25 incl. VAT
  • Usually arrives within 14 working days