ROEBUCK AE46XPB HACKSAW BLADE HSS AH 12 X 1/2 X 0.025 X 24TPI
Alternative saw blade Unbranded
See technical informationReferences
Unbranded:NPBAE46X
Rubix:029077

Product details : ROEBUCK AE46XPB HACKSAW BLADE HSS AH 12 X 1/2 X 0.025 X 24TPI
Packed in 100's.
Technical specifications
Attributes
| Height | 13 mm |
|---|---|
| Thickness | 0.65 mm |
| Body material | hss |
| Number of teeth to the inch | 24 |
Show UNSPSC/ECL@SS
£ 1.16 excl. VAT
/ Each
£ 1.39 incl. VAT
- In stock: Next day delivery
