• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • Saw millers(421)
  • Blades(121)
See Sawing
< Back
Rubix Categories
Machining, Cutting & Drilling
Sawing
Blades
Alternative saw blades
Alternative saw blade
LENOX 20597960R BI-METAL DEMOLITION RECIPROCATING SAW BLADE PK 2

LENOX 20597960R BI-METAL DEMOLITION RECIPROCATING SAW BLADE PK 2


Alternative saw blade Lenox

References
lenox:20597960R
rubix:215A3038
brand logo
brand logo

Product details
Technical specifications

Product details : LENOX 20597960R BI-METAL DEMOLITION RECIPROCATING SAW BLADE PK 2


Technical specifications


Attributes
No attributes to display for this product
£ 22.21 excl. VAT
/ Each
£ 26.65 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

ECLIPSE AA343K BLADE HI-CUT 14 X 1 1/4 X 0.062 X 10TPI BR SINGLEECLIPSE BLADE HSS AH 14 X 1 X 0.050 X 14TPI AE224H SINGLEECLIPSE BLADE HI-CUT 14 X 1 X 0.050 X 14TPI AA224J PACK OF 10DORMER D751300.0X2.5X300 5985993DORMER D751315.0X2.5X240 5985996BAHCO 3809-400-38-2.00-10 POWER HACK BAHCO SANDFLEXLENOX 210886066GR RECIPROCATING SAW BLADE T21088-6066G PACK OF 5BAHCO 3809-400-32-1.60-10 POWER HACK BAHCO SANDFLEXDORMER D751200.0X1.8X200 5985966BAHCO 3802-500-38-2.00-6 POWER HACK BAHCO HSSBAHCO 3809-575-50-2.50-4 POWER HACK BAHCO SANDFLEXDORMER D751300.0X2.5X220 5985990"RIDGID 58476 590L SAW BLADE DIAMOND 14""x1"" 355x2.4x25.4 1300RPM"DOR HSS CUTTER 300.0X2.5ECLIPSE BLADE HSS AH 21 X1 1/2 X 0.075 X 6TPI AE492X

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories