References
Bahco:3802-500-38-2.00-10
Rubix:122A1492
EAN:7311518111953

Documents
Product details : BAHCO 3802-500-38-2.00-10 POWER HACK BAHCO HSS
Strengths
•Designed for cutting almost any material
If the chips are burnt, feed pressure is too high
If tooth cracks appear, feed pressure is too high
If the chips are burnt, feed pressure is too high
If tooth cracks appear, feed pressure is too high
Technical specifications
Attributes
| Logistic Weight | 304 g |
|---|---|
| Centre-centre hole | 500 mm |
| Height | 38 mm |
| Thickness | 2 mm |
| Body material | hss |
| Number of teeth to the inch | 10 |
Show UNSPSC/ECL@SS
£ 46.57 excl. VAT
/ Each
£ 55.88 incl. VAT
- Delivery usually within ( 14 ) days
