LENOX 210886066GR RECIPROCATING SAW BLADE T21088-6066G PACK OF 5


Lenox Reciprocating Saw Blade

References
lenox:210886066GR
rubix:1226530
ean:00082472210880
brand logo
brand logo
Technical specifications
Height22 mm
Thickness1.6 mm
Body materialSteel
See all Specifications

Product details : LENOX 210886066GR RECIPROCATING SAW BLADE T21088-6066G PACK OF 5


Delivers up to 2X longer life versus traditional straight LENOX reciprocating saw blades. The aggressive curved blade design optimizes the blade's angle of attack for faster cutting in a variety of materials. T2 Technology and a precision-applied titanium coating help dissipate heat, extending the life of the blades. Available for wood, metal, demolition, and extreme heavy metal cutting applications. 6 tooth per inch blades are best for use with thickest metals, general demolition, wood, plaster, drywall, plastic and composites. Made in the USA of global components.

Strengths

Durable construction- Bi-metal design stands up to the most demanding applications
Ever™ longest lasting blade
Faster cuts - Titanium coating makes teeth more wear resistant so they stay sharp for quicker cuts
Maximum durability - The tallest blade on the market prevents bending and provides maximum control in the toughest demolition application

Applications

Available for wood
Metal
Demolition
Extreme heavy metal cutting application

Technical specifications


Attributes
Height22 mm
Thickness1.6 mm
Body materialSteel
Number of teeth to the inch6
Show UNSPSC/ECL@SS
£ 42.96 excl. VAT
/ Each
£ 51.55 incl. VAT
  • Usually arrives within 14 working days