ROEBUCK HALF-ROUND FILE, BI-MATERIAL HANDLE LENGTH 200MM 829050
Half-round file with handle
See technical informationSee documentsReferences
Superseded Ref:5063788
Roebuck:829050
Rubix:209A8494
EAN:3660338048142

Documents
Product details : ROEBUCK HALF-ROUND FILE, BI-MATERIAL HANDLE LENGTH 200MM 829050
Cross size.
Back protection on the handle.
Back protection on the handle.
Technical specifications
Attributes
| Shape | half-round |
|---|---|
| Length | 200 mm |
| Handle | with |
| Type of cut | second |
| Section | 20x6 mm |
Show UNSPSC/ECL@SS
£ 18.43 excl. VAT
/ Each
£ 22.12 incl. VAT
- Usually arrives within 14 working days
