• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,516)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Hand tools(25,127)
  • Portable power tools(1,600)
  • Pneumatic tools(195)
  • Miscellaneous tools(104)
  • Measuring and monitoring(2,426)
  • Special tools(3,226)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,639)
  • Pliers, vices, clamps(2,303)
  • Saws, cutters, files(2,702)
  • Extractors(429)
  • Storage(1,853)
  • Hammers, impact tools(1,201)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Saws, cutters, files
  5. Files and scrapers
  6. File
  7. ROEBUCK HAND NEEDLE FILE 16CM CUT 2

ROEBUCK HAND NEEDLE FILE 16CM CUT 2

Hand file

See technical information

References

Roebuck:4968931
Rubix:010835
brand logo
brand logo

Technical specifications

Length160 mm
See all Specifications

Product details : ROEBUCK HAND NEEDLE FILE 16CM CUT 2


160mm 6¼in

Technical specifications


Attributes
Length160 mm
Type of cuthand
Show UNSPSC/ECL@SS
£ 2.49 excl. VAT
/ Each
£ 2.99 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

ROEBUCK ENGINEERS FILE 200MM THREE SQUARE SECOND 879997BAHCO 4-192-06-2-2 6 TAPER BANDSAWSINGLE PACKROEBUCK NEEDLE FILE 180MM SQUARE CUT 2 880029BAHCO 442 PAINT SCRAPER BLADE 50MMFACOM PAM.MD200EMA FLAT FILE SECOND CUT 200MMDRAPER 60210 300MM HAND FILE-SECOND (6)ROEBUCK METAL SCRAPER HANDLE ONLY FOR SINGLE EDGE BLADESBAHCO 2-303-16-0-0 16CMSQUARE NEEDLE FILECUT 0ROEBUCK ENGINEERS' FLAT FILE 12 INCH/300MM BASTARD CUT 879943BAHCO 1-210-08-3-2 8IN 1/2 ROUND WITH HANDLE CUT 3BAHCO 1-210-06-2-2 6IN 1/2 ROUND WITH HANDLE CUT 2BAHCO 168-8-5.2-1P ROUND CSF8 X 5.2MM1 PACKROEBUCK ENGINEERS FILE ROUND BASTARD 4 INCHBAHCO 2-300-16-4-0 16CM HAND NEEDLE FILE CUT 4BAHCO 1-100-06-3-2 6IN HAND WITH HANDLE CUT 3
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap