ROEBUCK SECOND-CUT ROUND FILE, BI-MATERIAL HANDLE LENGTH 250MM 829061
Dual-material round file with handle
See technical informationSee documentsReferences
Roebuck:829061
Rubix:209A8519
EAN:3660338048067

Documents
Product details : ROEBUCK SECOND-CUT ROUND FILE, BI-MATERIAL HANDLE LENGTH 250MM 829061
Cross-cutting.
Back protection on the handle.
Back protection on the handle.
Technical specifications
Attributes
| Shape | round |
|---|---|
| Length | 250 mm |
| Handle | with |
| Type of cut | second |
| Section | 10 mm |
Show UNSPSC/ECL@SS
£ 15.69 excl. VAT
/ Each
£ 18.83 incl. VAT
- In stock: Next day delivery
