ROEBUCK ENGINEERS FILE 300MM HALF ROUND SMOOTH 879977
Half-round file
See technical informationSee documentsReferences
Roebuck:879977
Rubix:209A7564
EAN:3660338334528

Documents
Product details : ROEBUCK ENGINEERS FILE 300MM HALF ROUND SMOOTH 879977
For filing both flat and concave surfaces, parallel in width and thickness.
Manafactured from the finest grade steel.
Manafactured from the finest grade steel.
Technical specifications
Attributes
| Shape | half-round |
|---|---|
| Length | 300 mm |
| Handle | without |
| Section | 30x8,5 mm |
Show UNSPSC/ECL@SS
£ 26.45 excl. VAT
/ Each
£ 31.74 incl. VAT
- Usually arrives within 14 working days
