ROEBUCK ENGINEERS FILE 250MM FLAT SECOND 879946
Tapered flat file
See technical informationSee documentsReferences
Roebuck:879946
Rubix:209A7599
EAN:3660338334238

Documents
Product details : ROEBUCK ENGINEERS FILE 250MM FLAT SECOND 879946
Cross-cut on the faces.
2 simple cut edges.
Technical specifications
Attributes
| Shape | flat |
|---|---|
| Length | 250 mm |
| Type of cut | second |
| Section | 25x6 mm |
Show UNSPSC/ECL@SS
£ 11.88 excl. VAT
/ Each
£ 14.26 incl. VAT
- Usually arrives within 14 working days
