BAHCO 2-302-18-2-0 18CM 3 SQUARE NEEDLE FILE CUT2

Needle Three Square File Smooth Cut Unhandled

See technical informationSee documents

References

Bahco:2-302-18-2-0
Rubix:116A0396
EAN:7311518190620
brand logo

Technical specifications

Shapetriangular
Length180 mm
See all Specifications

Documents

Product details : BAHCO 2-302-18-2-0 18CM 3 SQUARE NEEDLE FILE CUT2


Strengths

•For Fine Filing and Polishing Jobs
Used by Engravers, Precision Engineers, Instrument Makers, Watchmakers and Goldsmiths
Shape: Triangular, Surfaces Taper to a Point
Type of Cut: 0 = Bastard, 1 = Second, 2 = Smooth, 4 = Dead Smooth
Surfaces Triangular and Double Cut
Packing: 10 Pieces Per Box

Technical specifications


Attributes
Logistic Weight10 g
Shapetriangular
Length180 mm
Type of cutbastard;second;smooth;dead smooth
£ 9.84 excl. VAT
/ Each
£ 11.81 incl. VAT
  • Delivery usually within ( 14 ) days