BAHCO 6-342-10-2-2 10IN 1/2 ROUND RASP WITH HANDLE
Half-Round Rasp Medium Cut
See technical informationSee documentsReferences
Bahco:6-342-10-2-2
Rubix:116A0836
EAN:7311518005399

Documents
Product details : BAHCO 6-342-10-2-2 10IN 1/2 ROUND RASP WITH HANDLE
File handle developed according to the scientific ERGO™ process
For work in wood, plywood, wallboard, plastics and other soft materials
Shape: Edges and surfaces tapered towards tip
Type of cut: 1 = Coarse, 2 = Medium
Surfaces rasp cut, edges single cut
Single pack carded
Maximum comfort with minimum effort thanks to ergonomic design
Comfortable two-component handle provides excellent grip
Easy material removal in wood, plastics and other soft materials
Surfaces rasp cut, edges single cut, both tapering towards the tip
Carded complete with ERGO™ handle
For work in wood, plywood, wallboard, plastics and other soft materials
Shape: Edges and surfaces tapered towards tip
Type of cut: 1 = Coarse, 2 = Medium
Surfaces rasp cut, edges single cut
Single pack carded
Maximum comfort with minimum effort thanks to ergonomic design
Comfortable two-component handle provides excellent grip
Easy material removal in wood, plastics and other soft materials
Surfaces rasp cut, edges single cut, both tapering towards the tip
Carded complete with ERGO™ handle
Strengths
ERGO™ Half-Round Rasps Coarse/Medium Cut
Technical specifications
Attributes
| Logistic Weight | 362 g |
|---|---|
| Shape | half-round |
| Length | 250 mm |
| Handle | with |
| Type of cut | coarse; medium |
| Section | 9 mm |
Show UNSPSC/ECL@SS
£ 18.55 excl. VAT
/ Each
£ 22.26 incl. VAT
- Delivery usually within ( 14 ) days
