DRAPER 63637 REVOLVING PUNCH PLIER 2.0 - 4.5MM

Draper

See technical information

References

Draper:63637
Rubix:80019626
Manufacturer :63637
brand logo

Technical specifications

Length240 mm
Handlewith
See all Specifications

Product details : DRAPER 63637 REVOLVING PUNCH PLIER 2.0 - 4.5MM


Heavy duty, pressed steel frame with plastic coated handles. Revolving carbon steel head has unique waste collection facility and six punches size: 2, 2.5, 3.0, 3.5, 4.0 and 4.8mm.

Technical specifications


Attributes
Length240 mm
Handlewith
Type of cutpunching
£ 12.91 excl. VAT
/ Each
£ 15.49 incl. VAT
  • Delivery usually within ( 7 ) days