References
Bahco:FM10
Rubix:80399157
EAN:7311518010881

Documents
Product details : BAHCO FM10 10IN FILEMASTER HANDLED
Strengths
•Maximum comfort with minimum effort thanks to an ergonomic design
Comfortable two-component handle giving an excellent grip
One side shear cut, One side curved teeth
High removal rate
Comfortable two-component handle giving an excellent grip
One side shear cut, One side curved teeth
High removal rate
Technical specifications
Attributes
| Logistic Weight | 245 g |
|---|---|
| Shape | flat |
| Length | 250 mm |
| Handle | with |
| Type of cut | shear |
Show UNSPSC/ECL@SS
£ 27.48 excl. VAT
/ Each
£ 32.98 incl. VAT
- Delivery usually within ( 14 ) days
