BAHCO 4-144-08-2-0 8IN THIN MILL SAW 1 ROUND EDGE
Mill Saw File
See technical informationSee documentsReferences
Bahco:4-144-08-2-0
Rubix:237A5998
EAN:7311518021054

Documents
Product details : BAHCO 4-144-08-2-0 8IN THIN MILL SAW 1 ROUND EDGE
Strengths
•For sharpening circular and felling saws with fine teething and for deburring work
Shape: parallel, extra thin
Type of cut: 2 = second
Surfaces and edges single cut, 1 round edge
Industry pack unhandled
Shape: parallel, extra thin
Type of cut: 2 = second
Surfaces and edges single cut, 1 round edge
Industry pack unhandled
Applications
Sharpening
Technical specifications
Attributes
| Logistic Weight | 80 g |
|---|---|
| Shape | flat |
| Length | 200 mm |
| Handle | without |
| Type of cut | second |
| Section | 200x20 mm |
Show UNSPSC/ECL@SS
£ 10.35 excl. VAT
/ Each
£ 12.42 incl. VAT
- Delivery usually within ( 14 ) days
