SPARTEX SLOTTED ROUND HD WOOD SCR A4-50 4X45 009644 45
Half-round slotted wood screws
See technical informationReferences
Spartex:VBTRF4X45PFA4-50
Rubix:268A5902
Manufacturer :009644 45
EAN:4043377020192


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 45 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX SLOTTED ROUND HD WOOD SCR A4-50 4X45 009644 45
Slotted round head wood screws A4-50 4X45 DIN 96
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 45 mm |
| Material/finishing | stainless steel a4 |
| Type of imprint | slotted (sl) |
| Standard | din 96 |
| Shape of head | semi-round |
| Type of threading | wood |
| Quality Grade | a4-50 |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 14.22 excl. VAT
/ 200 pieces
£ 17.06 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
45 mm