SPARTEX VBTFPZ5X40PFA2-50-ROUND HEAD WOOD SCREWS A2-50 5X40 PZ2
Countersunk wood screws with cross recess
See technical informationReferences
Spartex:VBTFPZ5X40PFA2-50
Rubix:264A8916
Manufacturer :7997250 40
EAN:4043377185488


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX VBTFPZ5X40PFA2-50-ROUND HEAD WOOD SCREWS A2-50 5X40 PZ2
Cross recessed round head wood screws A2-50 5X40 pz2 DIN 7997
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | pozidriv (pz) |
| Standard | DIN 7997 |
| Shape of head | milled |
| Imprint size | pz2 |
| Type of threading | wood |
| Quality Grade | A2-50 |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 15.16 excl. VAT
/ 200 pieces
£ 18.19 incl. VAT
- In stock: Next day delivery