SPARTEX SLOTTED ROUND HD WOOD SCR A4-50 5X30 009645 30
Half-round slotted wood screws
See technical informationReferences
Spartex:VBTRF5X30PFA4-50
Rubix:268A5924
Manufacturer :009645 30
EAN:4043377020383


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Length | 30 mm |
| Material/finishing | Stainless Steel A4 |
Product details : SPARTEX SLOTTED ROUND HD WOOD SCR A4-50 5X30 009645 30
Slotted round head wood screws A4-50 5X30 DIN 96
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Length | 30 mm |
| Material/finishing | Stainless Steel A4 |
| Type of imprint | slotted (sl) |
| Standard | DIN 96 |
| Shape of head | semi-round |
| Type of threading | wood |
| Quality Grade | A4-50 |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 19.88 excl. VAT
/ 200 pieces
£ 23.86 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
30 mm