SPARTEX SLOTTED ROUND HD WOOD SCR A2-50 5X70 009625 70
Half-round slotted wood screws
See technical informationReferences
Spartex:VBTRF5X70PFA2-50
Rubix:268A5939
Manufacturer :009625 70
EAN:4043377019325


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Length | 70 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX SLOTTED ROUND HD WOOD SCR A2-50 5X70 009625 70
Slotted round head wood screws A2-50 5X70 DIN 96
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Length | 70 mm |
| Material/finishing | stainless steel a2 |
| Type of imprint | slotted (sl) |
| Standard | din 96 |
| Shape of head | semi-round |
| Type of threading | wood |
| Quality Grade | a2-50 |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 11.21 excl. VAT
/ 100 pieces
£ 13.45 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
70 mm