Hammer head screws type 20/12
Threading diameter | 8 mm |
---|---|
Length | 25 mm |
Material/finishing | stainless steel a2 |
Threading diameter | 8 mm |
---|---|
Length | 25 mm |
Material/finishing | stainless steel a2 |
Standard | art. 9197 |
Shape of head | hammer |
Type of imprint | rectangular |
Imprint size | 0 |
Type of threading | metric |
Usually arrives within 14 working days