References
Spartex:VMTCF3X50EFA4-50
Rubix:268A6168
Manufacturer :008443 50
EAN:4043377009982


Technical specifications
| Length | 50 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 84 |
Product details : SPARTEX SLOTTED CHEESE HD SCR A4-50 3X50 008443 50
Slotted cheese head screws A4-50 3X50 DIN 84
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 84 |
| Metrical diameter | M3 |
| Type of imprint | slotted (sl) |
| Quality Grade | A4-50 |
| Threading diameter | 3 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 9.50 excl. VAT
/ 200 pieces
£ 11.40 incl. VAT
- Usually arrives within 14 working days
Length
50 mm
Material/finishing
Standard
Metrical diameter
M3