SPARTEX HAMMER HD BOLTS TYPE 28/15 A2 10X20 9097210 20
Hammerhead screw type 28/15
See technical informationReferences
Spartex:VTREC28-10X20EFA2
Rubix:269A1326
Manufacturer :9097210 20
EAN:4043377241931


Technical specifications
| Length | 20 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | NON-STANDARD |
Product details : SPARTEX HAMMER HD BOLTS TYPE 28/15 A2 10X20 9097210 20
Hammer head bolts type 28/15 A2 10X20
Technical specifications
Attributes
| Length | 20 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | NON-STANDARD |
| Metrical diameter | M10 |
| Type of imprint | hammer head |
| Quality Grade | A2 |
| Threading diameter | 10 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 13.19 excl. VAT
/ 100 pieces
£ 15.83 incl. VAT
- Usually arrives within 14 working days
Length
20 mm