SPARTEX HAMMER HD BOLTS TYPE 28/15 A2 8X40 909728 40
Hammerhead screw type 28/15
See technical informationReferences
Spartex:VTREC28-8X40EFA2
Rubix:269A1349
Manufacturer :909728 40
EAN:4043377226495


Technical specifications
| Length | 40 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | NON-STANDARD |
Product details : SPARTEX HAMMER HD BOLTS TYPE 28/15 A2 8X40 909728 40
Hammer head bolts type 28/15 A2 8X40
Technical specifications
Attributes
| Length | 40 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | NON-STANDARD |
| Metrical diameter | M8 |
| Type of imprint | hammer head |
| Quality Grade | A2 |
| Threading diameter | 8 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 14.05 excl. VAT
/ 100 pieces
£ 16.86 incl. VAT
- Usually arrives within 14 working days
Length
40 mm