SCHNEIDER ELECTRIC 3703210 4.8X32 MASONRY SCREW REC (L)32 MM X (DIA)4.
Self-Drive Screw
See technical informationSee documentsReferences
Schneider Electric:3703210
Rubix:234A5750

Documents
Product details : SCHNEIDER ELECTRIC 3703210 4.8X32 MASONRY SCREW REC (L)32 MM X (DIA)4.
4.8x32 Masonry Screw Rec (L)32 mm x (Dia)4.8 mm
Technical specifications
Attributes
| Length | 32 mm |
|---|---|
| Material/finishing | Steel |
| Metrical diameter | M4 |
| Type of imprint | phillips (ph) |
| Threading diameter | 4.8 mm |
| Type of threading | metric |
| Diameter | 4.8 mm |
Show UNSPSC/ECL@SS
£ 0.12 excl. VAT
/ Each
£ 0.14 incl. VAT
- Usually arrives within 14 working days