VIKAN 29209 BROOM 530MM VERY HARD BLACK
VIKAN 29209 BLK BROOM 530MM VERY HARD
See technical informationReferences
Vikan:29209
Rubix:271A2995
EAN:5705022024199




Product details : VIKAN 29209 BROOM 530MM VERY HARD BLACK
Remove heavy and larger particles from wet indoor and outdoor surfaces with this heavy-duty Broom. Can be used with any Vikan handle.
Technical specifications
Attributes
| Type | broom |
|---|---|
| Length | 33 cm |
| Main material | polypropylene |
| Width | 9 cm |
Show UNSPSC/ECL@SS
£ 15.78 excl. VAT
/ Each
£ 18.94 incl. VAT
- Usually arrives within 14 working days