Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
HILLBRUSH NA4R PROFESSIONAL STIFF 122MM NAIL BRUSH RED
HILLBRUSH NA4R PROFESSIONAL STIFF 122MM NAIL BRUSH RED
Professional Stiff Nail Brush
References
hillbrush:
NA4R
rubix:
2586062
ean:
00804548013764
Technical sheet / Technical file
Product details
Technical specifications
Product details : HILLBRUSH NA4R PROFESSIONAL STIFF 122MM NAIL BRUSH RED
Technical specifications
Attributes
Material
Polypropylene
Main material
Polypropylene
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.39
excl. VAT
/
Each
£
5.27
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
VIKAN 53754 RED TUBE BRUSH 10MM 500MM HARD
HILLBRUSH B1061W STIFF 280MM BANISTER BRUSH WHITE
HILLBRUSH AMB809G 457MM MEDIUM SWEEPING BROOM W/ANTIMICROBIAL GREEN
KLINGSPOR 358324 PLASTIC HAND BRUSH 140X25X265MM 0.3 S BHP 600
SPARTEX 845203 HANDLE FOR YARD BRUSH DIAMETER MM 28
VIKAN 475752 BLK VEHICLE BRUSH WATERFED 370MM SOFTSPLIT
VIKAN 70603 BLU WALLFLOOR WASHING BRUSH 305MM HARD
SPARTEX KG/CL.190/2/BW DOUBLE SIDED PLASTIC NAIL BRUSH 2PK
VIKAN 2937/4 RED HANDLE 1.5M 29374
VIKAN 53704 RED TUBE BRUSH OD60MM 500MM MEDIUM
VIKAN 41976 YEL ULTRASLIM CLEANING BRUSH WITH LONG HANDLE 600MM MEDIUM
HILLBRUSH B1060R SOFT 280MM CRIMPED BANISTER BRUSH RED
VIKAN 29602 GRN ULTRA HYGIENIC HANDLE OD32MM 1300MM
SPARTEX DS.09DB/F4 9IN STIFF BASSINE DECK SCRUB C/W 48IN W/HANDLE
KLINGSPOR 358365 WOODEN HAND BRUSH 4ROW 125X25X290MM 0.35 STEEL BH600