DRAPER 43773 450MM STIFF BASSINE BROOM

Draper

See technical information

References

Draper:43773
Rubix:382A2901
Manufacturer :43773
EAN:5010559437733
brand logo

Technical specifications

Typedraper 43773 450mm stiff bassine broom

Product details : DRAPER 43773 450MM STIFF BASSINE BROOM


Heavy duty, suitable for outdoor use. Handles Supplied separately - 23mm Draper Stock No. 43786 or 28mm Draper Stock No. 43787. Option of extra support through use of broom bracket - Draper Stock No. 43789, clamp - Draper Stock No. 43790 or stay - Draper Stock No. 43791.

Technical specifications


Attributes
Typedraper 43773 450mm stiff bassine broom
£ 8.99 excl. VAT
/ Each
£ 10.79 incl. VAT
  • Delivery usually within ( 7 ) days

Type