Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
SPARTEX VZ.20522/R 1400MM ALUMINIUM HANDLE WITH RED CAP
SPARTEX VZ.20522/R 1400MM ALUMINIUM HANDLE WITH RED CAP
1400mm Aluminium Handle with Red Cap
References
spartex:
UK-VZ.20522/R
rubix:
223A8929
manufacturer :
VZ.20522/R
Product details
Technical specifications
Product details : SPARTEX VZ.20522/R 1400MM ALUMINIUM HANDLE WITH RED CAP
Features:
Very strong and durable
Hygienic
Compatible with ‘Workplace’ brooms and socket mops
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.91
excl. VAT
/
Each
£
4.69
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
VIKAN 644052 INVEND 1 64409 HAND BRUSH S/NAILBRUSH 130MM HARD BLACK
SPARTEX 849147 WATER-THROUGH TANK SWEEP POLE 140CM
HILLBRUSH B758BLK PROFESSIONAL MEDIUM 305MM SWEEPING BROOM BLACK
VIKAN 31734 UST BROOM 400MM MEDIUM RED
KLINGSPOR 358371 WOODEN HAND BRUSH 3ROW 125X25X290MM 0.35 BRASS BH600
SPARTEX F.10 11.5 BASSINE BROOM HEAD
HILLBRUSH BB4 MEDIUM 450MMX75MM 2 PINT BOTTLE BRUSH
VIKAN 44015 WHT DETAIL BRUSH 205MM VERY HARD
SPARTEX 845203 HANDLE FOR YARD BRUSH DIAMETER MM 28
SPARTEX 849170 TWO-COLOUR BRUSH SCRAPER HEAD CM50 FOR HANDLE 845205
SPARTEX VZ.20522/B/CLIP 1400MM ALUMINIUM HANDLE WITH BLUE CAP AND KEN
29373 VIKAN ALUMINUM POLE
VIKAN 41976 YEL ULTRASLIM CLEANING BRUSH WITH LONG HANDLE 600MM MEDIUM
VIKAN YELLOW HANDLE 1.5M 29376
VIKAN 7068/9 70689 305MM BLACK MEDIUM BROOM HEAD