Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
HILLBRUSH D7Y PREMIER MEDIUM 254MM SHORT HANDLED BRUSH YELLOW
HILLBRUSH D7Y PREMIER MEDIUM 254MM SHORT HANDLED BRUSH YELLOW
Premier Medium Short Handled Brush
References
hillbrush:
D7Y
rubix:
2586038
ean:
00804548007992
Technical sheet / Technical file
Product details
Technical specifications
Product details : HILLBRUSH D7Y PREMIER MEDIUM 254MM SHORT HANDLED BRUSH YELLOW
Polypropylene block, filled stiff polyester. The angled material at the front will allow cleaning in hard-to-reach corners.
Technical specifications
Attributes
Material
Polypropylene
Main material
Polypropylene
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.82
excl. VAT
/
Each
£
6.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
VIKAN 70142 GRN MIXER WHOLES METAL DETECTABLE OD31MM 1200MM
KLINGSPOR 358379 FILLET WELD BRUSH 3ROW 125X25X290MM 0.3 SSTEEL BHK600
HILLBRUSH DW1090G PREMIER MEDIUM 270MM DISH WASH BRUSH GREEN
ROBERT SCOTT 103171 BLUE EXEL 54 INCH MOP HANDLE SINGLE
VIKAN 41794 UST HAND BRUSH SHORT HANDLE 260MM HARD RED
KLINGSPOR 358370 WOODEN HAND BRUSH 4ROW 125X25X290MM 0.3 SSTEEL BH600
SPARTEX HR/DSM.60/G MINI 60G NON WOVEN SOCKET MOP HEAD C/W GRN CAP
VIKAN 41974 RED ULTRASLIM CLEANING BRUSH CW LONG HANDLE 600MM MEDIUM
VIKAN 53765 WHT TUBE BRUSH 20MM 500MM MEDIUM
VIKAN 44015 WHT DETAIL BRUSH 205MM VERY HARD
VIKAN 29353 BLU ALUMINUM HANDLE 1310MM
HILLBRUSH B1875B 238MM STIFF UTILITY BRUSH BLUE
HILLBRUSH B1061B STIFF 280MM BANISTER BRUSH BLUE
HILLBRUSH BB2 MEDIUM 400MMX50MM 1/2 PINT BOTTLE BRUSH
VIKAN 31735 UST BROOM 400MM MEDIUM WHITE