Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
DORMER B3013/32 REAMER 3/32 INCH 5986397
DORMER B3013/32 REAMER 3/32 INCH 5986397
HSS cylindrical hand drill Dormer
References
dormer:
B3013/32
rubix:
025591
ean:
7320760182291
Technical specifications
Diameter
1.75
mm
Total length
57
mm
Length of cut
32
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B3013/32 REAMER 3/32 INCH 5986397
Technical specifications
Attributes
Diameter
1.75
mm
Total length
57
mm
Length of cut
32
mm
Square
2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.97
excl. VAT
/
Each
£
64.76
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B10014.0 REAMER 14.00 MM 5986275
DORMER B9527.0 REAMER 7.00 MM 5986974
DORMER HSS REAMER 20.0 B95220.0
TITEX F1131-5 REAMING TOOLS HSS/-CO 5071601
DORMER B9038.0 REAMER 8.00 MM 5986882
DORMER B10013.5 REAMER 13.50 MM 5986259
DORMER B90312.0 REAMER 12.00 MM 5986959
TITEX F1131-3 REAMING TOOLS HSS/-CO 5071561
DORMER B10013/32 REAMER 13/32 INCH 5986268
TITEX F1231-30 REAMING TOOLS HSS/-CO 5071692
DORMER B1002.0 REAMER 2.00 MM 5986320
TITEX F1131-3.6 REAMING TOOLS HSS/-CO 5071567
GUHRING 00413 012.000 HAND REAMERS HSS
DORMER B10012.5 REAMER 12.50 MM 5986252
GUHRING 00413 025.000 REAMER/COUNTERSINK TOOL 9004130250000