Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
GUHRING 00413 012.000 HAND REAMERS HSS
GUHRING 00413 012.000 HAND REAMERS HSS
HSS cylindrical hand drill Gühring
References
gühring:
9004130120000
rubix:
285A5008
ean:
4031093118262
Product details
Technical specifications
Product details : GUHRING 00413 012.000 HAND REAMERS HSS
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.33
excl. VAT
/
Each
£
40.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX F1131-3.8 REAMING TOOLS HSS/-CO 5071569
TITEX F1131-3.9 REAMING TOOLS HSS/-CO 5071570
TITEX F1131-6.8 REAMING TOOLS HSS/-CO 5071620
TITEX F1131-11.5 REAMING TOOLS HSS/-CO 5071513
DORMER B3015/16 REAMER 5/16 INCH 5986406
GUHRING 00416 015.500 HAND REAMER HSS 15.500 MM H7 BRIGHT
TITEX F1131-23 REAMING TOOLS HSS/-CO 5071547
TITEX F1131-17 REAMING TOOLS HSS/-CO 5071524
DORMER B9038.0 REAMER 8.00 MM 5986882
TITEX F1131-13 REAMING TOOLS HSS/-CO 5071516
TITEX F1131-13.5 REAMING TOOLS HSS/-CO 5071517
CUTLINE HAND REAMER H7 HSS 3.0 MM 869759
DORMER B10011.0 REAMER 11.00 MM 5986234
DORMER B10019.0 REAMER 19.00 MM 5986311
TITEX F1231-24 REAMING TOOLS HSS/-CO 5071688