Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
CUTLINE HAND REAMER H7 HSS 5.0 MM 869761
CUTLINE HAND REAMER H7 HSS 5.0 MM 869761
Hand reamer h7 - hss
References
giss cutline:
869761
rubix:
869761
ean:
3660338234576
Technical specifications
Diameter
5
mm
Total length
87
mm
Length of cut
44
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE HAND REAMER H7 HSS 5.0 MM 869761
Conical entry on 1/3 of the cut part
Technical specifications
Attributes
Diameter
5
mm
Total length
87
mm
Length of cut
44
mm
Square
5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.58
excl. VAT
/
Each
£
27.10
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
TITEX F1131-13 REAMING TOOLS HSS/-CO 5071516
TITEX F1231-24 REAMING TOOLS HSS/-CO 5071688
DORMER B1002.0 REAMER 2.00 MM 5986320
DORMER B1008.0 REAMER 8.00 MM 5986303
DORMER HSS REAMER 12.0 B95212.0
TITEX F1131-30 REAMING TOOLS HSS/-CO 5071571
DORMER B90312.0 REAMER 12.00 MM 5986959
DORMER B1007.0 REAMER 7.00 MM 5986284
DORMER B1005/8 REAMER 5/8 INCH 5986269
TITEX F1131-5.5 REAMING TOOLS HSS/-CO 5071606
TITEX F1131-14 REAMING TOOLS HSS/-CO 5071518
TITEX F1231-14 REAMING TOOLS HSS/-CO 5071680
DORMER B10013.0 REAMER 13.00 MM 5986255
TITEX F1131-3.8 REAMING TOOLS HSS/-CO 5071569
TITEX F1131-16 REAMING TOOLS HSS/-CO 5071522