Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
TITEX F1131-14 REAMING TOOLS HSS/-CO 5071518
TITEX F1131-14 REAMING TOOLS HSS/-CO 5071518
Manual Reaming Tool
References
walter titex:
F1131-14
rubix:
356A8251
manufacturer :
5071518
ean:
4031132089904
Technical specifications
Diameter
14
mm
Total length
163
mm
Length of cut
81
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TITEX F1131-14 REAMING TOOLS HSS/-CO 5071518
ALTIUS
Strengths
•Long chamfer
Applications
Hole Making
Technical specifications
Attributes
Diameter
14
mm
Total length
163
mm
Length of cut
81
mm
Coating
Uncoated
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.00
excl. VAT
/
Each
£
69.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX F1131-6 REAMING TOOLS HSS/-CO 5071612
DORMER B10013.5 REAMER 13.50 MM 5986259
DORMER B3011/4 REAMER 1/4 INCH 5986382
DORMER B10035.0 REAMER 35.00 MM 5986224
DORMER B10012.0 REAMER 12.00 MM 5986250
DORMER B1005.0 REAMER 5.00 MM 5986254
TITEX F1131-3.6 REAMING TOOLS HSS/-CO 5071567
GUHRING 00413 025.000 REAMER/COUNTERSINK TOOL 9004130250000
TITEX F1231-26 REAMING TOOLS HSS/-CO 5071690
PRESTO 10.00MM HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206
TITEX F1131-19.5 REAMING TOOLS HSS/-CO 5071529
DORMER B1003.0 REAMER 3.00 MM 5986378
DORMER B1001 REAMER 1 INCH 5986230
GUHRING 00413 006.000 HAND REAMERS HSS
DORMER B9032.5 REAMER 2.50 MM 5987010