Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
DORMER B1005/8 REAMER 5/8 INCH 5986269
DORMER B1005/8 REAMER 5/8 INCH 5986269
Hand reamers B100
References
dormer:
B1005/8
rubix:
1066082
ean:
7320760179888
Technical specifications
Diameter
15.88
mm
Total length
175
mm
Length of cut
87
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B1005/8 REAMER 5/8 INCH 5986269
HSS Hand reamer with cylindrical shaft DIN 206 B F7 steam tempered with grooves for steel <850 N/mm². Stainless machining steel. Cast iron <500 N/mm². Titanium. Brass en bronze <200 HB.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
Technical specifications
Attributes
Diameter
15.88
mm
Total length
175
mm
Length of cut
87
mm
Square
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.12
excl. VAT
/
Each
£
60.14
incl. VAT
Usually arrives within 14 working days
Select variants (65)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1131-6.5 REAMING TOOLS HSS/-CO 5071617
GUHRING 00413 025.000 REAMER/COUNTERSINK TOOL 9004130250000
TITEX F1131-2 REAMING TOOLS HSS/-CO 5071530
DORMER B10032.0 REAMER 32.00 MM 5986362
TITEX F1131-14 REAMING TOOLS HSS/-CO 5071518
DORMER B3013/16 REAMER 3/16 INCH 5986395
TITEX F1231-20 REAMING TOOLS HSS/-CO 5071686
TITEX F1231-24 REAMING TOOLS HSS/-CO 5071688
DORMER B10022.0 REAMER 22.00 MM 5986341
DORMER B1002.0 REAMER 2.00 MM 5986320
DORMER B9033.0 REAMER 3.00 MM 5986870
DORMER B10021.0 REAMER 21.00 MM 5986330
TITEX F1131-6 REAMING TOOLS HSS/-CO 5071612
TITEX F1231-8 REAMING TOOLS HSS/-CO 5071693
TITEX F1231-15 REAMING TOOLS HSS/-CO 5071681