Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
TITEX F1131-16 REAMING TOOLS HSS/-CO 5071522
TITEX F1131-16 REAMING TOOLS HSS/-CO 5071522
Manual Reaming Tool
References
walter titex:
F1131-16
rubix:
356A8254
manufacturer :
5071522
ean:
4031132089942
Technical specifications
Diameter
16
mm
Total length
175
mm
Length of cut
87
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TITEX F1131-16 REAMING TOOLS HSS/-CO 5071522
ALTIUS
Strengths
•Long chamfer
Applications
Hole Making
Technical specifications
Attributes
Diameter
16
mm
Total length
175
mm
Length of cut
87
mm
Coating
Uncoated
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.67
excl. VAT
/
Each
£
77.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX F1131-21 REAMING TOOLS HSS/-CO 5071543
DORMER HSS REAMER 10.0 B95210.0
PRESTO 8.00MM HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206
TITEX F1231-26 REAMING TOOLS HSS/-CO 5071690
GUHRING 00413 005.500 REAMER/COUNTERSINK TOOL 9004130055000
DOR HSS REAMER 1.5
TITEX F1131-20 REAMING TOOLS HSS/-CO 5071541
DORMER B10013.5 REAMER 13.50 MM 5986259
DORMER B90310.0 REAMER 10.00 MM 5986925
GUHRING 00413 005.000 HAND REAMERS HSS
DORMER B10020.0 REAMER 20.00 MM 5986327
TITEX F1231-18 REAMING TOOLS HSS/-CO 5071684
TITEX F1231-30 REAMING TOOLS HSS/-CO 5071692
DORMER B10021.0 REAMER 21.00 MM 5986330
DORMER B10018.0 REAMER 18.00 MM 5986308