Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
TITEX F1131-23 REAMING TOOLS HSS/-CO 5071547
TITEX F1131-23 REAMING TOOLS HSS/-CO 5071547
Manual Reaming Tool
References
walter titex:
F1131-23
rubix:
356A8267
manufacturer :
5071547
ean:
4031132090061
Technical specifications
Diameter
23
mm
Total length
215
mm
Length of cut
107
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TITEX F1131-23 REAMING TOOLS HSS/-CO 5071547
ALTIUS
Strengths
•Long chamfer
Applications
Hole Making
Technical specifications
Attributes
Diameter
23
mm
Total length
215
mm
Length of cut
107
mm
Coating
Uncoated
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
105.00
excl. VAT
/
Each
£
126.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX F1131-3.6 REAMING TOOLS HSS/-CO 5071567
DORMER HSS REAMER 16.0 B95216.0
TITEX F1131-3.5 REAMING TOOLS HSS/-CO 5071566
TITEX F1131-18 REAMING TOOLS HSS/-CO 5071526
TITEX F1131-13 REAMING TOOLS HSS/-CO 5071516
GUHRING 00413 003.000 HAND REAMERS HSS
DORMER B90313.0 REAMER 13.00 MM 5986995
GUHRING 00416 015.500 HAND REAMER HSS 15.500 MM H7 BRIGHT
DORMER B10012.0 REAMER 12.00 MM 5986250
DORMER B10030.0 REAMER 30.00 MM 5986355
TITEX F1231-22 REAMING TOOLS HSS/-CO 5071687
TITEX F1131-32 REAMING TOOLS HSS/-CO 5071573
GUHRING 00413 005.000 HAND REAMERS HSS
DORMER B10013.0 REAMER 13.00 MM 5986255
TITEX F1131-6.9 REAMING TOOLS HSS/-CO 5071621