Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
DORMER B90313.0 REAMER 13.00 MM 5986995
DORMER B90313.0 REAMER 13.00 MM 5986995
HSS cylindrical hand drill Dormer
References
dormer:
B90313.0
rubix:
025310
ean:
7320760182598
Technical specifications
Diameter
13
mm
Total length
255
mm
Length of cut
210
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B90313.0 REAMER 13.00 MM 5986995
Technical specifications
Attributes
Diameter
13
mm
Total length
255
mm
Length of cut
210
mm
Square
12.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
153.30
excl. VAT
/
Each
£
183.96
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B10013/32 REAMER 13/32 INCH 5986268
DORMER B10025.0 REAMER 25.00 MM 5986353
DORMER B3015/32 REAMER 5/32 INCH 5986409
DORMER HSS REAMER 20.0 B95220.0
DORMER HSS REAMER 25.0 B95225.0
GUHRING 00413 018.000 REAMER/COUNTERSINK TOOL 9004130180000
DORMER B90312.0 REAMER 12.00 MM 5986959
TITEX F1231-25 REAMING TOOLS HSS/-CO 5071689
DORMER B10014.5 REAMER 14.50 MM 5986278
TITEX F1131-19 REAMING TOOLS HSS/-CO 5071528
DORMER B90320.0 REAMER 20.00 MM 5986868
TITEX F1231-8 REAMING TOOLS HSS/-CO 5071693
TITEX F1231-19 REAMING TOOLS HSS/-CO 5071685
GUHRING 00416 015.500 HAND REAMER HSS 15.500 MM H7 BRIGHT
TITEX F1131-20 REAMING TOOLS HSS/-CO 5071541