Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
DORMER B9033.0 REAMER 3.00 MM 5986870
DORMER B9033.0 REAMER 3.00 MM 5986870
HSS cylindrical hand drill Dormer
References
dormer:
B9033.0
rubix:
025303
ean:
7320760182529
Technical specifications
Diameter
3
mm
Total length
80
mm
Length of cut
58
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B9033.0 REAMER 3.00 MM 5986870
Technical specifications
Attributes
Diameter
3
mm
Total length
80
mm
Length of cut
58
mm
Square
3.15
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.29
excl. VAT
/
Each
£
54.35
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B10022.0 REAMER 22.00 MM 5986341
DORMER B10014.0 REAMER 14.00 MM 5986275
TITEX F1131-12 REAMING TOOLS HSS/-CO 5071514
DOR HSS REAMER 3.5
DORMER B1005/8 REAMER 5/8 INCH 5986269
TITEX F1131-22 REAMING TOOLS HSS/-CO 5071545
TITEX F1231-13 REAMING TOOLS HSS/-CO 5071679
DORMER B9525.0 REAMER 5.00 MM 5986956
TITEX F1231-28 REAMING TOOLS HSS/-CO 5071691
TITEX F1231-15 REAMING TOOLS HSS/-CO 5071681
TITEX F1131-10 REAMING TOOLS HSS/-CO 5071510
DORMER B9528.0 REAMER 8.00 MM 5986977
DORMER B1001/2 REAMER 1/2 INCH 5986375
DOR HSS REAMER 1.2
CUTLINE HAND REAMER H7 HSS 9.0 MM 869765