Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
DORMER B1001/2 REAMER 1/2 INCH 5986375
DORMER B1001/2 REAMER 1/2 INCH 5986375
Hand reamers B100
References
dormer:
B1001/2
rubix:
025352
ean:
7320760179840
Technical specifications
Diameter
12.7
mm
Total length
152
mm
Length of cut
76
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B1001/2 REAMER 1/2 INCH 5986375
HSS Hand reamer with cylindrical shaft DIN 206 B F7 steam tempered with grooves for steel <850 N/mm². Stainless machining steel. Cast iron <500 N/mm². Titanium. Brass en bronze <200 HB.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
Technical specifications
Attributes
Diameter
12.7
mm
Total length
152
mm
Length of cut
76
mm
Square
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.72
excl. VAT
/
Each
£
50.06
incl. VAT
Usually arrives within 14 working days
Select variants (65)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00413 003.000 HAND REAMERS HSS
DORMER B1003.2 REAMER 3.20 MM 5986218
DORMER B10019.0 REAMER 19.00 MM 5986311
DORMER B10017/64 REAMER 17/64 INCH 5986304
DOR HSS REAMER 2.0
TITEX F1131-6.9 REAMING TOOLS HSS/-CO 5071621
GUHRING 00429 008.000 REAMER/COUNTERSINK TOOL 9004290080000
DORMER B9528.0 REAMER 8.00 MM 5986977
GUHRING 00413 022.000 REAMER/COUNTERSINK TOOL 9004130220000
DORMER B10021/64 REAMER 21/64 INCH 5986334
TITEX F1231-15 REAMING TOOLS HSS/-CO 5071681
DOR HSS REAMER 2.5
TITEX F1131-3.5 REAMING TOOLS HSS/-CO 5071566
TITEX F1131-4.1 REAMING TOOLS HSS/-CO 5071582
DORMER B90313.0 REAMER 13.00 MM 5986995