GUHRING 00986 009.525 HAND TAPS 9009860095250
Hand tap, UNC thread, series 986
See technical informationReferences
Gühring:986 9.525
Rubix:345A4845
Manufacturer :9009860095250
EAN:4031093272209

Product details : GUHRING 00986 009.525 HAND TAPS 9009860095250
Hand roughing tap, HSS, blind and through threads, tolerance 2B
Technical specifications
Attributes
| Threading | not metric |
|---|---|
| Body material | hss |
| Coating | none |
| No. of threads per inch | 20 |
| Input | sw |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 31.37 excl. VAT
/ Each
£ 37.64 incl. VAT
- Usually arrives within 14 working days
