References
Dormer:E5341/8
Rubix:220870
EAN:7320760201251



Product details : SPIRAL POINT TAP HSS GT 1/8 BSW
HSS machine tap for BSW thread steam relief ISO 529 form B chip-breaking 2.5xD through holes for steel <850 N/mm². Stainless steel.
Applications
• Free-cutting mild steel (<120 HB <400 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
Technical specifications
Attributes
| Threading | not metric |
|---|---|
| Body material | hss |
| Drilling diameter | 3.15 mm |
| Square drive adapter | 3.15 mm |
| Coating | steam tempered |
| No. of threads per inch | 40 |
| Threading diameter (inch) | 1/8 '' |
| Total length | 48 mm |
| Input | 3.15 |
Show UNSPSC/ECL@SS
£ 29.23 excl. VAT
/ Each
£ 35.08 incl. VAT
- Usually arrives within 14 working days
