References
Parker:P8S-GPCHX
Rubix:156A1184
Manufacturer :P8S-GPCHX

Documents
Product details : PARKER SENSOR P8S-GPCHX
Magnetic sensor Parker P8S-GPCHX (solid-state) with PNP NO output. For detecting positions in pneumatic systems in the temperature range -25…+75°C.
Technical specifications
Attributes
| Type | electronic sensor |
|---|---|
| Min. tension | 10 V |
| Max. tension | 30 V |
| Material | pa 12 (black) |
| Display | led |
| Min. temperature | -25 °C |
| Max. temperature | 75 °C |
| Series | p8s |
| Size of thread | m8x1 |
Show UNSPSC/ECL@SS
£ 65.35 excl. VAT
/ Each
£ 78.42 incl. VAT
- Usually arrives within 14 working days
