References
Aventics:0830100368
Rubix:154A9171
Manufacturer :0830100368
EAN:3661475908689



Product details : AVENTICS REED SWITCH 0830100368
Sensor, SN2 series
Technical specifications
Attributes
| Package weight | 101 g |
|---|---|
| Type | sensor |
| Min. tension | 12 V |
| Max. tension | 240 V |
| Material | polyamide |
| Display | led |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Series | sn2 |
Show UNSPSC/ECL@SS
£ 58.98 excl. VAT
/ Each
£ 70.78 incl. VAT
- Delivery usually within ( 5 ) days
