SIMRIT 84538 NI150 18.0 25.0 4.5 878


Lip seals

References
freudenberg sealing technologies:NI150 18 X 25 X 4,50 X 3,50 80 NBR 878
rubix:389A1272
manufacturer :84538
brand logo
brand logo
Technical specifications
Inner diameter18 mm
Outer diameter25 mm
Height4.5 mm
See all Specifications

Product details : SIMRIT 84538 NI150 18.0 25.0 4.5 878


Lip seal NI 150 80 NBR 878

Technical specifications


Attributes
Inner diameter18 mm
Outer diameter25 mm
Height4.5 mm
Material80 NBR 878
ExecutionNI150
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days