Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Translation seals
Rod seals
SIMRIT OIL SEAL NIPSL20X30X7/9.5
SIMRIT OIL SEAL NIPSL20X30X7/9.5
Combination elements
References
freudenberg sealing technologies:
NIPSL 20 X 30 X 7 72 NBR 708
rubix:
133A7283
manufacturer :
104781
Technical specifications
Inner diameter
20
mm
Outer diameter
30
mm
Height
7
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SIMRIT OIL SEAL NIPSL20X30X7/9.5
Combination element NIPSL 200 80 NBR 4005
Technical specifications
Attributes
Inner diameter
20
mm
Outer diameter
30
mm
Height
7
mm
Material
72 NBR 708
Execution
NIPSL
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.68
excl. VAT
/
Each
£
22.42
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Check our products from related categories
DICHTOMATK END COVER SEAL VK47X7
SIMRIT 40421217 FREUDENBERG SEAL
SIMRIT RODSEAL U PACKING NI300-32X40X8
DICHTOMATK 188326 U RING NBR 90 25X35X7
SIMRIT RODSEAL U PACKING NI300-80X90X12
SIMRIT 40421363 FREUDENBERG SEAL
SIMRIT 40421215 FREUDENBERG SEAL
SIMRIT NI300 160 260 80 925 NI300 16
SIMRIT HYDRAULIC SEAL KI310-25X33X6
SIMRIT 40421024 H OF 17.0 30.0 6.0 101
SIMRIT 49022141 FREUDENBERG SEAL
SIMRIT 40421780 NI150 25.0 35.0 7.0 878
SIMRIT 40421872 FREUDENBERG SEAL
SIMRIT 40421646 FREUDENBERG SEAL
SIMRIT 472549 FREUDENBERG SEAL