Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,741)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Translation seals
Rod seals
DICHTOMATK 188326 U RING NBR 90 25X35X7
DICHTOMATK 188326 U RING NBR 90 25X35X7
Piston rod seal (S N E 21)
References
dichtomatik:
S 25 x 35 x 8 x 7 N E 21 NBR 90
rubix:
220A7034
manufacturer :
188326
Technical specifications
Inner diameter
25
mm
Outer diameter
35
mm
Height
7
mm
See all Specifications
Product details
Technical specifications
Product details : DICHTOMATK 188326 U RING NBR 90 25X35X7
Groove ring symmetrical
Technical specifications
Attributes
Logistic Weight
4
g
Inner diameter
25
mm
Outer diameter
35
mm
Height
7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.02
excl. VAT
/
Each
£
1.23
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SIMRIT 49022141 FREUDENBERG SEAL
SIMRIT NI150 280 360 55 878 NI150 28
SIMRIT 40421236 FREUDENBERG SEAL
SIMRIT 40421023 FREUDENBERG SEAL
DICHTOMATK METRIC URING SEAL UM45357 67192508
SIMRIT 40421347 FREUDENBERG SEAL
SIMRIT 40422237 FREUDENBERG SEAL
SIMRIT 40421210 FREUDENBERG SEAL
SIMRIT 471228 FREUDENBERG SEAL
SIMRIT NI150 100 180 55 878 NI150 10
SIMRIT 40421784 FREUDENBERG SEAL
SIMRIT 40421856 KI310 35.0 43.0 6.0 925
SIMRIT 471728 ROD SEAL NIPSL310-25X30X3.6/4.6
SKF SIL-40X50X8 PROFILE ROD SEAL
SIMRIT 40421854 FREUDENBERG SEAL