SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A4-50 10X120 SW6
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC10X120EFA4-50ISO
Rubix:268A3066
Manufacturer :10642410 120
EAN:4043377182135


Technical specifications
| Length | 120 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A4-50 10X120 SW6
Hexagon socket countersunk head screws with fullthread A4-50 10X120 sw6
Technical specifications
Attributes
| Length | 120 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M10 |
| Type of imprint | hexagonal socket |
| Quality Grade | A4-50 |
| Threading diameter | 10 mm |
| Imprint size | sw6 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 35.09 excl. VAT
/ 50 pieces
£ 42.10 incl. VAT
- Usually arrives within 14 working days
Length
120 mm
Material/finishing
Metrical diameter
M10