SPARTEX SLOTTED COUNTERSUNK HD SCR A2-70 12X120 0963212 120
Slotted countersunk-head screws
See technical informationReferences
Spartex:VMTFF12X120EFA2-70
Rubix:268A6527
Manufacturer :0963212 120
EAN:4043377108647


Technical specifications
| Length | 120 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 963 |
Product details : SPARTEX SLOTTED COUNTERSUNK HD SCR A2-70 12X120 0963212 120
Slotted countersunk head screws A2-70 12X120 DIN 963
Technical specifications
Attributes
| Length | 120 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 963 |
| Metrical diameter | M12 |
| Type of imprint | slotted (sl) |
| Quality Grade | A2-70 |
| Threading diameter | 12 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 50.08 excl. VAT
/ 50 pieces
£ 60.10 incl. VAT
- Usually arrives within 14 working days
Length
120 mm
Material/finishing
Metrical diameter
M12